Shop All Lab Tongs & Forceps
Sp Scienceware
Mini Tongs, 4.25 in, PK25
Mfr # F37944-0000
Zoro # G8243706
product price: $51.39
/pk 25, $2.06/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polystyrene
- Overall Length 4 1/4 in
- Includes Individually Wrapped, Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37944-0000
- Zoro # G8243706
- Country of Origin United States
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 4 1/4 in |
Details
Item | Mini Tongs |
Material of Construction | Polystyrene |
Includes | Individually Wrapped, Sterile |
Description
Mini Tongs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- DIAMOND SUREFLOW bottle top dispenser, 2.5 - 25mL (GBTD-25)
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- SCIENTIFIC LABWARES Straight Strong Point Boley Style Forcep (SWZR-054)
- ZORO SELECT Tongs, Beaker, 50 to 150mL, 9-1/2 in. L (H-23422)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- SCIENTIFIC LABWARES High Precision Straight Very Fine Point (SWZR-053)
- AFS RP Artery Forcep 6 1/4" Cvd (640400)
- ZORO SELECT Crucible Tongs, Stainless Steel, 9in, 2in (CTSS09)
- AFS Fixation Forcep 5 1/2" St 2 hole (640400)
- Sp Scienceware Lab Tongs & Forceps