Shop All Sieves
Sp Scienceware
Mini-Sieve Micro Set
Mfr # F37845-1000
Zoro # G7932522
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Frame Material Polypropylene
- Mesh Size 120, 170, 230, 25, 35, 45, 60, 80
- Screen Material Phosphor-Bronze Mesh Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37845-1000
- Zoro # G7932522
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 1.625 in |
Mesh Size | 120, 170, 230, 25, 35, 45, 60, 80 |
Details
Item | Mini-Sieve Micro Set |
Frame Material | Polypropylene |
Screen Material | Phosphor-Bronze Mesh Inserts |
Description
Mini-Sieve Micro Set, Phosphor-Bronze Mesh Inserts Screen Material, Polypropylene Frame Material, Mesh Size 120, 170, 230, 25, 35, 45, 60, 80, Overall Depth 1.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Liquid Concentrate Pump (49044)
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 200uL, PK960 (150820)
- ADVANTECH MANUFACTURING Sieve, #140, B/S, 8 In, Full Ht (140BS8F)
- ADVANTECH Sieve, 3/8", S/S, 12 In, Full Ht (3/8"SS12F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- ADVANTECH MANUFACTURING Sieve, #4, S/S, 8 In, Full Ht (4SS8F)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- ADVANTECH Sieve, #100, B/S, 12 In, Full Ht (100BS12F)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- Sp Scienceware Lab Filters & Sieves