Shop All Microbiology Media
Sp Scienceware
Mini Desiccator Cabinet, Clear, 10 In L
Mfr # F42075-1000
Zoro # G4687191
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Small Moisture-Sensitive Objects and Substances
- Material of Construction Transparent Polystyrene
- Overall Length 10 in
- Overall Height 8 1/2 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F42075-1000
- Zoro # G4687191
- Country of Origin United States
- Category Microbiology Media
Dimensions
Overall Length | 10 in |
Overall Height | 8 1/2 in |
Overall Width | 13 3/10 in |
Details
For Use With | Small Moisture-Sensitive Objects and Substances |
Item | Mini Desiccator Cabinet |
Material of Construction | Transparent Polystyrene |
Color | Clear |
Description
Mini Desiccator Cabinet, Overall Height 8 1/2 in, Overall Length 10 in, Overall Width 13 3/10 in, Color Clear, For Use With Small Moisture-Sensitive Objects and Substances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Waterproof Fluoride Meter, Display LCD (FL700)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63060 Cable Cutter (13113)
- SP BEL-ART LYO Bottle 2-Color Wash Bottle, Sfty Lbl (F11646-0638)
- SP SCIENCEWARE CELL LIFTER PK10 (F37756-0010)
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- SP SCIENCEWARE Desiccator, 26cm (F42031-0000)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- SP SCIENCEWARE Desiccator, Vertical, Clear (F42072-1000)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- Sp Scienceware Microbiology Media