Shop All Lab Mills
Sp Scienceware
Mill Grinder, Volume 50mL, 12000 rpm
Mfr # F37250-0010
Zoro # G3167360
product price: $1,618.99
/ea
Free Shipping & Returns
$1,618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 50mL
- Capacity 50 mL
- Max. Grain Size 10 mm
- Max. Speed 12,000 RPM
- Includes Upper and Lower Grinding Chamber Sections with Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37250-0010
- Zoro # G3167360
- UPC # 191634017165
- Country of Origin United States
- Category Lab Mills
Dimensions
Max. Grain Size | 10 mm |
Overall Width | 6 1/4 in |
Overall Depth | 10 1/4 in |
Grain Size - Maximum | 10 mm |
Overall Height | 12 in |
Details
Item | Mill Grinder |
Volume | 50mL |
Capacity | 50 mL |
Max. Speed | 12,000 RPM |
Includes | Upper and Lower Grinding Chamber Sections with Blade |
Voltage | 115V AC |
Features | Removable Grinding Chamber, Non-Skid Feet, Resettable Circuit Breaker, Rocker Switch for Pulse or Continuous Operation |
Speed - Maximum | 12,000 RPM |
Wattage | 150 W |
Description
Mill Grinder, Volume 50mL, Max. Grain Size 10 mm, Max. Speed 12,000 RPM, Voltage 115V AC, Features Removable Grinding Chamber, Non-Skid Feet, Resettable Circuit Breaker, Rocker Switch for Pulse or Continuous Operation, Includes Upper and Lower Grinding Chamber Sections with Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- GLOBE SCIENTIFIC Wash Bottle, Distilled Water, 500mL, PK5 (WGW601PML-GHS)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- BEL-ART Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear (F42073-1115)
- SP SCIENCEWARE Magnetic Retriever, 18 in (F37773-0000)
- SP SCIENCEWARE Magnetic Retriever, 12 in (F37772-0000)
- IKA A 10 Basic (0025002269)
- HHIP 5C Angle End Mill Grinding Fixture (3600-0056)
- IKA Mf 10 Basic (2836001)
- IKA Mf 10.2 (2871000)
- IKA Mf 10.1 (2870900)
- Sp Scienceware Lab Mills