Shop All Digital Microscopes
Sp Scienceware
Microscope Slide Holder
Mfr # F44170-0000
Zoro # G7816112
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1 in
- Holds (160) 75 x 25 mm Slides
- Number of Compartments 160
- Material Vinyl
- Range 160, 25 mm x 75 mm Slides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F44170-0000
- Zoro # G7816112
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Size | 305 x 229 mm |
Overall Width | 229 mm |
Overall Length | 305 mm |
For Slide Length | 76.2 mm |
For Slide Width | 25.4 mm |
Details
Item | Microscope Slide Holder |
Thickness | 1 in |
Holds | (160) 75 x 25 mm Slides |
Number of Compartments | 160 |
Material | Vinyl |
Range | 160, 25 mm x 75 mm Slides |
Includes | (10) 27 x 22 cm Microscope Slide Holder Pages |
Product Type | Microscope Slide Holder Ring Binder |
Color | Clear/White |
Number of Slides/Slide Boxes Held | 160 |
Description
Microscope Slide Holder, Product Type Microscope Slide Holder Ring Binder, Material Vinyl, Overall Length 305 mm, Overall Width 229 mm, Size 305 x 229 mm, Holds (160) 75 x 25 mm Slides, Number of Slides/Slide Boxes Held 160, Number of Compartments 160, For Slide Length 76.2 mm, Includes (10) 27 x 22 cm Microscope Slide Holder Pages, For Slide Width 25.4 mm, Color Clear/White, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE MANIFOLD, NITROGEN/ARGON LINE, TEFLON, 4 PORT, 2mm, 14/20. (M531042)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- UNITED SCIENTIFIC Aluminum Spring Scale, 2000G / 20N, Red, (SB2000-A)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- FOTODIOX Fotodiox HBV-NikF-Pro-NDThrtl Vizelex ND Throttle Lens Mount Adapter - Hasselblad V-Mount SLR Lens To Nikon F Mount SLR Camera Body with Built in Variable ND Filter (HBV-NikF-Pro-NDThrtl)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- PREMIERE Microscope, Professional, Binocular (MRP-3001)
- LW SCIENTIFIC Trinocular Microscope, 6-7/64 in. W, LED (i4M-TN4A-iSL3)
- Sp Scienceware Microscopes