Shop All Digital Microscopes
Sp Scienceware
MICROSCOPE SLIDE DISPENSER
Mfr # F44562-0000
Zoro # G4773097
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (72) Slides
- Material Plastic
- Overall Width 114 mm
- Overall Length 127 mm
- Product Type Microscope Slide Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F44562-0000
- Zoro # G4773097
- UPC # 024140921469
- Country of Origin India
- Category Digital Microscopes
Dimensions
Overall Width | 114 mm |
Overall Length | 127 mm |
Size | 127 x 114 mm |
For Slide Length | 76.2 mm |
For Slide Width | 25.4 mm |
Details
Item | Microscope Slide Dispenser |
Holds | (72) Slides |
Material | Plastic |
Product Type | Microscope Slide Dispenser |
Number of Compartments | 72 |
Color | White |
Number of Slides/Slide Boxes Held | 72 |
Description
Microscope Slide Dispenser, Product Type Microscope Slide Dispenser, Material Plastic, Overall Length 127 mm, Overall Width 114 mm, Size 127 x 114 mm, Holds (72) Slides, Number of Slides/Slide Boxes Held 72, Number of Compartments 72, For Slide Length 76.2 mm, Includes Not Applicable, For Slide Width 25.4 mm, Color White, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 9.7" Touchscreen 5MP Imaging System with Android OS, Wi-Fi and HDMI for Microscopes (CP150-V220)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- INDUSTRIAL TEST SYSTEMS Test Strip, Ultra-Low Total Chlorine, PK30 (480007)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- AVEN Ring Light, Led, w/Polarizer (26200B-214)
- AVEN Ring Light, Led, for Micro Zoom Lenses (26200B-216)
- BERKSHIRE Pro-Wipe 750 Non-Woven PP/Cellulose Cleanroom Wipes, 400 sheets/pack, (PW750.0404.20)
- IDEAL Cradl, Suretrace Recv RC955/959 (CR-959)
- Sp Scienceware Digital Microscopes