Shop All Digital Microscopes
Sp Scienceware
Microscope Coverslips, PK1000
Mfr # H44690-0000
Zoro # G7851821
product price: $86.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm x 22 mm
- Material Flexible Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H44690-0000
- Zoro # G7851821
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Size | 22 mm x 22 mm |
Details
Item | Microscope Coverslips |
Material | Flexible Vinyl |
Description
Microscope Coverslips, Material Flexible Vinyl, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Digital Refractometer, Hand Held, 5.5" H (R9510)
- AQUAPHOENIX SCIENTIFIC Hardness Titrant Low, 60 mL (ED2073-B)
- LAB SAFETY SUPPLY Swab, 90mm, Poly, Flex Tip, PK100 (22CW85)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG125)
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- SCIENSCOPE Macro Zoom Lens (CC-97-LN1)
- DAP Silcn Auto/Mar Clr 2.8Oz (00756)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- CHEMGLASS Coverslip, Quartz, 19mm x 19mm (CGQ-0660-01)
- Sp Scienceware Digital Microscopes