Shop All Spill Control Kits and Stations
Sp Scienceware
Mercury Collector, 125mL, White
Mfr # F36250-0000
Zoro # G8084684
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Mercury Absorbency 125 mL
- Size 4 1/2 in x 2 in
- Container Type Jar
- Includes Jar, Lid with Attached Foam Pad, Perforated Plate
- Application Mercury Spill Clean Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F36250-0000
- Zoro # G8084684
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 4 1/2 in x 2 in |
Width | 2 in |
Length | 4 1/2 in |
Details
Item | Mercury Foam Collector |
Max. Mercury Absorbency | 125 mL |
Container Type | Jar |
Includes | Jar, Lid with Attached Foam Pad, Perforated Plate |
Application | Mercury Spill Clean Up |
Maximum Mercury Absorbency | 125 mL |
Product Type | Mercury Foam Collector |
Product Form | Foam Collector |
Series | F36250 |
Description
Mercury Foam Collector, Product Type Mercury Foam Collector, Mercury Spill Control Application Absorbent, Product Form Foam Collector, Size 4 1/2 in x 2 in, Container Type Jar, Maximum Mercury Absorbency 125 mL, Length 4 1/2 in, Width 2 in, Series F36250, Includes Jar, Lid with Attached Foam Pad, Perforated Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage(TM) Gas Mask, M (10031342)
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (400S2436)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S0661X)
- FALLTECH Kit, Rescue and Descent, Bag, 150 FT (6814150K)
- CONDOR Spill Kit, Chem/Hazmat (35ZR90)
- BRADY SPC ABSORBENTS ALLWIK Attack Pac Portable Spill Control Kits - Universal Application (SKA-ATK)
- CHEMSORB Commando Universal Spill Containment Kit (SP30GA-COM)
- BUFFALO Univ Quick Response Spill Kit, 5 Gal (92000)
- PIG Spill Kit, Oil-Based Liquids, Black (KIT418-01)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK10 (KIT5003)
- SPILLTECH Spill Kit Refill, Box, Universal, 17-1/2" H (RSPKU-CAN)
- Sp Scienceware Spill Control Supplies