Shop All Exam Room Equipment
Sp Scienceware
Medical Waste Container, Gray, 7-1/4 gal.
Mfr # F13202-0020
Zoro # G7826104
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, ABS
- Color Gray
- For Use With Mfr. No. F13161-0009,F13161-0005; 24x36" Bags: F13162-0009, F13162-0005; 25x35" Bags: F13164-2535, F13165-2535
- Height 22 1/2 in
- Length 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13202-0020
- Zoro # G7826104
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Height | 22 1/2 in |
Length | 14-1/2" |
Width | 10 1/2 in |
Container Depth | 14 1/2 in |
Trash Can Dia./Width | 10-1/2" |
Depth | 14 1/2 in |
Width/Diameter | 10 1/2 in |
Description
Trash Can, Rectangular, Flat, 7 gal, Gray, Height 22 1/2 in, Width/Diameter 10 1/2 in, Depth 14 1/2 in, Plastic, Plastic, Polished, Stationary, Lid Included, Hinged, Sensor, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid Tough Strips 5X Stronger Extra Large Bandage 10 Count, PK24 (1004424)
- COVIDIEN Sharpsafety Wall Enclosure For 2 N 5 Qt. (85161H)
- EMI EMS/Trauma/Response Pro Response Kit, Nylon (836)
- MCKESSON Round Tan Adhesive Spot Bandage, 1 Inch, 100PK (16-4812)
- SP SCIENCEWARE Medical Waste Container, Black, 12 gal (F13202-0030)
- AMERICAN POWER PULL CABLE ASSY 5/32X18 (AG8216)
- OMNIMED High Visibility Neon Exam Room Flags (8", 4 Flag) (291864)
- DYNAREX Sterilization Pouches 3.5" x 9" (4462)
- DEALMED Cotton Balls, N/S, Med. 500/Bag, 8/Cs, 4000PK (783260)
- WELCH ALLYN LAMP SHROUD ASSY (211024-502)
- CREST HEALTHCARE Cord Extender, for 1/4" dia. Call Cords (108090)
- Sp Scienceware Exam Room Equipment