Shop All Exam Room Equipment
Sp Scienceware
Medical Waste Container, Black, 12 gal
Mfr # F13202-0030
Zoro # G7864543
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, ABS
- Color Black
- For Use With Mfr. No. F13161-0009,F13161-0005; 24x36" Bags: F13162-0009, F13162-0005; 25x35" Bags: F13164-2535, F13165-2535
- Height 26 1/2 in
- Length 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13202-0030
- Zoro # G7864543
- UPC # 024140930836
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Height | 26 1/2 in |
Length | 14-1/2" |
Width | 10 1/2 in |
Container Depth | 14-1/2" |
Trash Can Dia./Width | 10-1/2" |
Depth | 14 1/2 in |
Width/Diameter | 10 1/2 in |
Description
Trash Can, Rectangular, Flat, 12 gal, Black, Height 26 1/2 in, Width/Diameter 10 1/2 in, Depth 14 1/2 in, Metal, Stainless Steel, Brushed, Stationary, Lid Included, Hinged, Sensor, Free-Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- SAFETY 1ST/DOREL Child Proofing Kit (HS267)
- THERACARE TheraCare Capsaicin Topical Analgesic Heat Patch (2 patches per pouch--40 pouches) (24-904-2P40)
- ZORO SELECT Personal Survival Kit, 16 Piece, Red (54595)
- DEALMED Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK (782050)
- CABLES & SENSORS Masimo Original Disposable SpO2 Sensor - Neonate (<3Kg), PK20 (4003)
- CYNAMED Ear Scope Set 2-In-1 - Multi-Function D (CYZR-999)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 12 ft. (7700G-12)
- DEALMED Cotton Balls, N/S, Med. 500/Bag, 8/Cs, 4000PK (783260)
- WELCH ALLYN VS100 POWER SUPPLY SET/PLUGB/US (106369)
- CREST HEALTHCARE Pushbutton, 2-Conductor Plug-In (109493)
- Sp Scienceware Exam Room Equipment