Shop All Stir Bars & Rods
Sp Scienceware
Magnetic Stirring Bars, PK6
Mfr # F37161-0000
Zoro # G4148654
product price: $47.75
/pk 6, $7.96/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shape Cylindrical
- Size 1 in x 5/16 in, 11/2 in x 5/16 in, 2 in x 5/16 in
- Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI
- For Use With Plastic Containers, Vessels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37161-0000
- Zoro # G4148654
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 in x 5/16 in, 11/2 in x 5/16 in, 2 in x 5/16 in |
Diameter - Metric | 8 mm |
Overall Length - Metric | 25.4 mm, 38.1 mm, 50.8 mm |
Details
Color | White |
Item | Stirring Bar Kit |
Shape | Cylindrical |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
For Use With | Plastic Containers, Vessels |
Coating | PTFE |
Material | Alnico |
Product Type | Stirring Bar Kit |
Autoclavable | Yes |
Description
Stirring Bar Kit, Shape Cylindrical, Material Alnico, Product Type Stirring Bar Kit, Diameter - Metric 8 mm, Overall Length - Metric 25.4 mm, 38.1 mm, 50.8 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Not Applicable, For Use With Plastic Containers, Vessels, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1001-047)
- UNITED SCIENTIFIC Hydrometer, 500Ml (HYC500)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- ADVANTECH MANUFACTURING Sieve, #50, S/S, 8 In, Full Ht (50SS8F)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- SP SCIENCEWARE STIR BAR, TFN, FLEA MICRO, PIVOT RING, 8X3MM (F37119-1083)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 2X5/16, PK5 (F37157-0020)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- SP SCIENCEWARE SPINBAR, PYREX, STIRRING BAR, RND, 1-1/2X3/8 (F37101-0112)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- Sp Scienceware Lab Utensils