Shop All Putty & Joint Knives, Spatulas, Scrapers
Sp Scienceware
Ladle, 50mL
Mfr # F36774-0000
Zoro # G7965657
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material High Density Polyethylene
- Capacity 50 mL/1 3/4 oz
- Type Chemical and Corrosion Resistant Ladle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F36774-0000
- Zoro # G7965657
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Color | Natural |
Features | Welded handle, Rigid bowl |
Material | High Density Polyethylene |
Item | Ladle |
Capacity | 50 mL/1 3/4 oz |
Type | Chemical and Corrosion Resistant Ladle |
Description
Ladle, Material High Density Polyethylene, Color Natural, Features Welded handle, Rigid bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap 1"X15' (4PK) (KTI73870)
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1816160)
- FOWLER mini-Mag PLUS Protractor (544225000)
- MILWAUKEE TOOL SDS-MAX SLEDGE Scraping Chisel (48-62-4089)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel, Color: Black/Red (13A680)
- UNGER Scraper, Stiff, 4", Carbon Steel (SR040)
- MIDWEST RAKE Scraper, 16" SS Blade, 66" Alum Handle (78916)
- CR LAURENCE 3/4 in. Putty Knife Set - 3 pieces (34KSET)
- HYDE Putty Knife, Stiff, 1-1/4", SS (06258)
- HYDE 2 In 1 Glazing Tool (2950)
- WARNER 3 in. Flexible Putty Knife (183)
- Sp Scienceware Drywall and Plastering Tools