Shop All Flow Rate Sensors
Sp Scienceware
LABORATORY TUBING ROTO-FLOW BARBED 7-11
Mfr # H19937-0003
Zoro # G4663531
original price:
$34.89
10% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Green
- Overall Length 51 mm
- For Pipe Size 5/16 in to 1/2 in
- Connection Size 5/16 in
- Fluid Temp. Range 50 Degrees to 147 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H19937-0003
- Zoro # G4663531
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Overall Length | 51 mm |
For Pipe Size | 5/16 in to 1/2 in |
Connection Size | 5/16 in |
Details
Item | Flow Indicator |
Type | Green |
Fluid Temp. Range | 50 Degrees to 147 Degrees F |
Connection Type | Barbed |
Wetted Materials | Polypropylene, Polystyrene |
Max. Viscosity | 31 SUS |
Fitting | 7-11mm (5/16-1/2 in) |
Housing Material | Polystyrene |
Max. Pressure | 10 psi |
Flow Range | 1 to 15 LPM |
Body Material | Polystyrene |
Flow Direction | Horizontal, Vertical |
Wetted Material | Polypropylene, Polystyrene |
Media Temperature -Maximum | 175 Degrees F |
For Media Type | Gas, Liquid |
Indicator Type | Rotor |
Operating Pressure - Maximum | 10 psig |
Media Temperature - Minimum | 40 Degrees F |
Description
Flow Indicator, Indicator Type Rotor, Body Material Polystyrene, Connection Size 5/16 in, Connection Type Barbed, Operating Pressure - Maximum 10 psig, Sight Material Not Applicable, Sight Diameter Not Applicable, Number of Windows Not Applicable, Flow Direction Horizontal, Vertical, Media Temperature - Minimum 40 Degrees F, Media Temperature -Maximum 175 Degrees F, Seal Material Not Applicable, For Media Type Gas, Liquid, Overall Length 51 mm, Wetted Material Polypropylene, Polystyrene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Pump, Vane, Bronze, 1/2 In FNPT x 1 HB (18680-1000)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Urethane, 13 GPM (66605J-388)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS415BX670)
- MILWAUKEE TOOL M18 18V Cordless Transfer Pump - Tool Only (ML2771-20)
- HONEYWELL 14003294-004 Valve Repack Kit (14003294-0)
- GF SIGNET PADDLEWHEEL FLOW SENSOR (198 840 143 3-2536-P0)
- GEORG FISCHER PADDLEWHEEL FLOW SENSOR (198-840-143)
- GEORG FISCHER PADDLEWHEEL PPTI 0.5-4IN FLOW SENSOR (P51530-P0 198 801 620)
- HONEYWELL 4074Ezb Eac Air Flow Sensor With (4074EZB)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max (FT-110, 173933-C)
- FLOWLINE Ultrasonic Level Transmitter, 9.8 Ft (LU80-5101)
- Sp Scienceware Flow Rate Sensors