Shop All Lab Dishes
Sp Scienceware
Laboratory Tray
Mfr # F24675-0060
Zoro # G4218505
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.88 gal
- Material polypropylene
- Length 18 1/2 in
- Width 22 1/16 in
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F24675-0060
- Zoro # G4218505
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 18 1/2 in |
Width | 22 1/16 in |
Height | 1/2 in |
Overall Width | 22 1/8 in |
Overall Height | 1/2 in |
Overall Length | 18 1/2 in |
Details
Item | Laboratory Tray |
Capacity | 0.88 gal |
Material | polypropylene |
For Use With | Biohazard, Radioactive or General Purpose Mats |
Product Type | Laboratory Tray |
Autoclavable | Yes |
Capacity - Metric | 3.33 L |
Sterile/Non-Sterile | Sterile |
Capacity - English | 3.52 qt |
Shape | Rectangular |
Description
Laboratory Tray, Material Polypropylene, Overall Height 1/2 in, Shape Rectangular, Overall Width 22 1/8 in, Overall Length 18 1/2 in, Sterile/Non-Sterile Sterile, Capacity - English 3.52 qt, Capacity - Metric 3.33 L, Diameter Not Applicable, Autoclavable Yes, For Use With Biohazard, Radioactive or General Purpose Mats, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- OAKTON DO SOLUTION ELECTROLYTE OAKTON 50 (WD-35640-71)
- SP SCIENCEWARE Laboratory Tray (F16270-0000)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- SP SCIENCEWARE Laboratory Tray (F16271-0000)
- SP SCIENCEWARE Sterilizing Tray, 5 In. H, 8 In. W12 In. L (H16260-0000)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 150Mm X, PK 10 (K1001)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 1000mL, Flat Bottom, Borosilicate Glass, 3PK (UNCRDSH-FB-1000)
- Sp Scienceware Labware