Shop All Lab Dishes
Sp Scienceware
Laboratory Tray
Mfr # F16271-0000
Zoro # G4721595
original price:
$117.99
26% off
new price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.16 gal
- Material HDPE
- Length 16 in
- Width 20 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F16271-0000
- Zoro # G4721595
- UPC # 024140922749
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 16 in |
Width | 20 in |
Height | 3 in |
Overall Width | 20 in |
Overall Height | 3 in |
Overall Length | 16 in |
Details
Item | Laboratory Tray |
Capacity | 4.16 gal |
Material | HDPE |
Product Type | Laboratory Tray |
Capacity - English | 4.16 gal |
Shape | Rectangular |
Capacity - Metric | 15.7 L |
Features | Can Withstand Temperatures Up to 77 Degrees C (171 Degrees F) |
Sterile/Non-Sterile | Non-Sterile |
Description
Laboratory Tray, Material HDPE, Overall Height 3 in, Shape Rectangular, Overall Width 20 in, Overall Length 16 in, Sterile/Non-Sterile Non-Sterile, Capacity - English 4.16 gal, Capacity - Metric 15.7 L, Diameter Not Applicable, Features Can Withstand Temperatures Up to 77 Degrees C (171 Degrees F), Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- CAFRAMO Chuck Key (13C-KEY)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- SP SCIENCEWARE Laboratory Tray (F16270-0000)
- SP SCIENCEWARE Sterilizing Tray, 5 In. H, 8 In. W12 In. L (H16260-0000)
- SP SCIENCEWARE Laboratory Tray (F24675-0060)
- GLOBE SCIENTIFIC Weigh Dish, 20mL, Square, PK500 (3620)
- CELLTREAT Tissue Culture Plate, Sterile, 24-Well (229123)
- KIMBLE CHASE Petri Dish, 60 x 15mm, PK25 (23061-6015)
- Sp Scienceware Labware