Shop All Lab Dishes
Sp Scienceware
Laboratory Tray
Mfr # F16270-0000
Zoro # G4714105
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.49 gal
- Material HDPE
- Length 12 in
- Width 16 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F16270-0000
- Zoro # G4714105
- UPC # 024140922732
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 12 in |
Width | 16 in |
Height | 3 in |
Overall Height | 3 in |
Overall Width | 12 in |
Overall Length | 16 in |
Details
Item | Laboratory Tray |
Capacity | 2.49 gal |
Material | HDPE |
Product Type | Laboratory Tray |
Capacity - Metric | 9.42 L |
Capacity - English | 2.49 gal |
Sterile/Non-Sterile | Non-Sterile |
Shape | Rectangular |
Description
Laboratory Tray, Material HDPE, Overall Height 3 in, Shape Rectangular, Overall Width 12 in, Overall Length 16 in, Sterile/Non-Sterile Non-Sterile, Capacity - English 2.49 gal, Capacity - Metric 9.42 L, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Swab, 4 1/2 in L, 5/32 in Dia, PK50 (CX50)
- LAMOTTE Test Strips, Ammonia, 0-6ppm (3023-G)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- SP SCIENCEWARE Laboratory Tray (F16271-0000)
- SP SCIENCEWARE Laboratory Tray (F24675-0060)
- SP SCIENCEWARE Sterilizing Tray, 5 In. H, 8 In. W12 In. L (H16260-0000)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK300 (229692)
- SCIENTIFIC SPECIALTIES Deep Well Plates, 96 Wells, Round, 1.1ml, 5/pk, 5PK (162520)
- MEGUIARS BOAT/RV GEL WASH (MGM-5416)
- Sp Scienceware Lab Dishes