Shop All Test Tube Racks & Holders
Sp Scienceware
LABORATORY RACK TUBE 1/2SIZE 21/2X4
Mfr # F18788-1301
Zoro # G4702975
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Autoclavable Yes
- Width 4 3/16 in
- Color Blue
- For Use With 10 to 13 mm Test Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18788-1301
- Zoro # G4702975
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 4 3/16 in |
Length | 4 7/16 in |
Tube Size | 10 to 13 mm |
Overall Depth | 4 1/2 in |
Overall Length | 4 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 4 1/4 in |
Compartment Length | 1/2 in |
Compartment Width | 1/2 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Blue |
For Use With | 10 to 13 mm Test Tubes |
Material | Steel |
Number of Compartments | 36 |
Format | 6x6 |
Product Type | Test Tube Rack |
Total Holding Capacity | (36) Places |
Compatible Product Type | Test Tubes |
Description
Item Tube Rack, Number of Compartments 36, Autoclavable Yes, Material Steel, Blue, Height 2 1/2 in, Length 4 7/16 in, Width 4 3/16 in, Format 6x6, For Use With 10 to 13 mm Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, 1.000/1.400 (6603DS-6)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 75/50 JOINT, #50 O-RING (CC0075)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- AMSCOPE 12V 15W Halogen Microscope Bulb (BH-12V15W)
- SP SCIENCEWARE Conical Tube Rack, 500ML (F19856-0500)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16M (F18757-0000)
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-100)
- Sp Scienceware Test Tube Racks & Holders