Shop All Test Tube Racks & Holders
Sp Scienceware
LABORATORY RACK TUBE 1/2SIZE 2 7/16X4
Mfr # F18788-2001
Zoro # G4656391
original price:
$29.82
10% off
new price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Autoclavable Yes
- Width 4 1/4 in
- For Use With 16 to 20 mm Test Tubes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18788-2001
- Zoro # G4656391
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 4 1/4 in |
Length | 4 15/16 in |
Overall Height | 3 1/4 in |
Tube Size | 16 to 20 mm |
Overall Width | 4 1/4 in |
Overall Depth | 4 3/8 in |
Overall Length | 5 in |
Compartment Width | 3/4 in |
Compartment Length | 3/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | 16 to 20 mm Test Tubes |
Color | Blue |
Material | Steel |
Number of Compartments | 20 |
Format | 4x5 |
Product Type | Test Tube Rack |
Compatible Product Type | Test Tubes |
Total Holding Capacity | (20) Places |
Description
Item Tube Rack, Number of Compartments 20, Autoclavable Yes, Material Steel, Blue, Height 2 1/2 in, Length 4 15/16 in, Width 4 1/4 in, Format 4x5, For Use With 16 to 20 mm Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- CORNING Borosilicate Glass Pasteur Pipets, Disposable, Non-Sterile, (7095D-5X)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 18-20M (F18762-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- SP SCIENCEWARE TUBE RACK RADIOIMMUNOASSAY RIA (F18870-0000)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Yellow (456545Y)
- Sp Scienceware Test Tube Racks & Holders