Shop All Test Tube Racks & Holders
Sp Scienceware
LABORATORY RACK TUBE 1/2SIZE 2 7/16X3
Mfr # F18788-1601
Zoro # G4659383
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Autoclavable Yes
- Width 3 5/8 in
- Color Blue
- For Use With 13 to 16 mm Test Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F18788-1601
- Zoro # G4659383
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 3 5/8 in |
Length | 4 15/16 in |
Overall Length | 5 in |
Tube Size | 13 to 16 mm |
Overall Width | 3 5/8 in |
Overall Depth | 5 in |
Overall Height | 2 1/2 in |
Compartment Width | 5/8 in |
Compartment Length | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Blue |
For Use With | 13 to 16 mm Test Tubes |
Material | Steel |
Number of Compartments | 24 |
Format | 4x6 |
Product Type | Test Tube Rack |
Total Holding Capacity | (24) Places |
Compatible Product Type | Test Tubes |
Description
Item Tube Rack, Number of Compartments 24, Autoclavable Yes, Material Steel, Blue, Height 2 1/2 in, Length 4 15/16 in, Width 3 5/8 in, Format 4x6, For Use With 13 to 16 mm Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Ring Packing Adjusting Bronze (J027853)
- THERMO ORION Meter Verifications Check Standards, PK6 (AC3VSK)
- WHEATON Dropper Tips, 8mm, Natural, PK 100 (242401-01)
- SP SCIENCEWARE Tank, Rectangular, w/Lid, 5Gallon (H34080-0000)
- SP SCIENCEWARE Conical Tube Rack, 500ML (F19856-0500)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X4 (F18788-2001)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 18-20M (F18762-0000)
- MTC BIO MTC Bio Stop Pop Locking Clips with Breakaway Lifting Tabs For 1.5 ml Tubes, 100 Pack (C2086)
- Sp Scienceware Test Tube Racks & Holders