Shop All Bench Protectors & Liners
Sp Scienceware
LABORATORY LINER LABMAT RED 20 INX50 Ft
Mfr # F24675-1000
Zoro # G4773535
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 20 in
- Material Polyethylene
- Color Orange
- Overall Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F24675-1000
- Zoro # G4773535
- UPC # 024140920097
- Country of Origin United States
- Category Bench Protectors & Liners
Dimensions
Length | 50 ft |
Width | 20 in |
Overall Length | 50 ft |
Overall Width | 20 in |
Details
Item | Bench Liner |
Material | Polyethylene |
Color | Orange |
Features | Disposable, Non-Skid and Prevents Soak-Through of Most Solutions, Rolls are Easily Cut with the Scienceware Safety Cutter(R) (F21012-0000) or Scissors While Roll is Retained in Dispenser |
Product Type | Bench Liner |
Backing Material | Polyethylene |
Absorption | 420 mL |
Description
Bench Liner, Polyethylene, Orange, Width 20 in, Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- ARGOS TECHNOLOGIES Divider Box, Cardboard, 81 Place Cell, PK12 (R3018)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060340-KIT-GRAINGER)
- KONTES Tube, for Dounce Tissue Grinder 2 mL (885303-0002)
- SP SCIENCEWARE Labmat Bench Liner Sheets, White (F24675-0020)
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- DYNALON LAB MAT RIBBED PE 50 FT (404225-0001)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Blue (212617)
- DYNALON LABORATORY LINER BENCHGUARD (504314-0001)
- TRIMACO Floor Protection, 393 ft. L, 3 ft. W (89310)
- CYTIVA WHATMAN Benchkote Absorbent, White, Polyethylene (2300-731)
- Sp Scienceware Laboratory Hoods & Enclosures