Shop All Masking Tapes
Sp Scienceware
Label Tape, Yellow, 3/4 in., PK4
Mfr # F13485-0075
Zoro # G8018087
product price: $57.99
/pk 4, $14.50/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Length 40 yd
- Material Flat Back
- Tensile Strength 31 lb./in. of Width
- Thickness 6.30 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13485-0075
- Zoro # G8018087
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 40 yd |
Width | 3/4 in |
Length | 40 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Width | 0.8 in |
Imperial Tape Length | 40 yd |
Description
Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Light Applications, Indoor Only, Imperial Tape Length 40 yd, Imperial Tape Width 0.8 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Paper, General Purpose Masking Tape, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Film Tape, Clear, 66m L, PK12 (AP 015)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 50 mL Bottle (13750)
- EZ WELD Enviro Primer Purple (EZ31202N)
- DAP Textured Gray Acrylic Latex Concrete and Mortar Waterproof Sealant 10.1 oz (7079808676)
- SP SCIENCEWARE Label Tape, Yellow, 1/2 in., PK6 (F13485-0050)
- SP SCIENCEWARE Label Tape, Blue, 3/4 in., PK4 (F13487-0075)
- SP SCIENCEWARE Label Tape, White, 1/2 in., PK6 (F13483-0050)
- SP SCIENCEWARE Label Tape, Blue, 1/2 in., PK6 (F13487-0050)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13483-0075)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13480-0075)
- SHURTAPE Masking Tape, 24mm x 55m, Natural, PK36 (CP 101)
- Sp Scienceware Masking Tapes