Shop All Masking Tapes
Sp Scienceware
Label Tape, White, 3/4 in., PK4
Mfr # F13490-0075
Zoro # G8190612
product price: $69.79
/pk 4, $17.45/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Length 60 yd
- Material Flat Back
- Tensile Strength 31 lb./in. of Width
- Thickness 6.30 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13490-0075
- Zoro # G8190612
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 60 yd |
Width | 3/4 in |
Length | 40 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Width | 0.8 in |
Imperial Tape Length | 40 yd |
Description
Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Light Applications, Indoor Only, Imperial Tape Length 40 yd, Imperial Tape Width 0.8 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Paper, General Purpose Masking Tape, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver (5FTV8)
- VIBRA-TITE Thread Sealant 1.7 fl oz, Tube, Yellow, Liquid (42750)
- BIG HORN 15cc Bulk Glue Injector, PK 12 (19407B)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13490-0100)
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13481-0075)
- SP SCIENCEWARE Label Tape, Yellow, 1/2 in., PK6 (F13485-0050)
- SP SCIENCEWARE Label Tape, Blue, 3/4 in., PK4 (F13487-0075)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13481-0100)
- SP SCIENCEWARE Label Tape, Green, 1/2 in., PK6 (F13482-0050)
- SHURTAPE Masking Tape, Green, 36mm x 55m (CP 150)
- Sp Scienceware Masking & Painter's Tape