Shop All Masking Tapes
Sp Scienceware
Label Tape, White, 3/4 in., PK4
Mfr # F13480-0075
Zoro # G8462045
product price: $26.29
/pk 4, $6.57/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Length 15 yd
- Material Flat Back
- Tensile Strength 31 lb./in. of Width
- Thickness 6.30 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13480-0075
- Zoro # G8462045
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 15 yd |
Width | 3/4 in |
Length | 15 yd. |
Tape Core Diameter | 1 in |
Imperial Tape Length | 15 yd |
Imperial Tape Width | 0.8 in |
Description
Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Light Applications, Indoor Only, Imperial Tape Length 15 yd, Imperial Tape Width 0.8 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Paper, General Purpose Masking Tape, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Super Glue XL High Strength Super Glue 25 gm, 6PK (7400202)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Red (5FVG4)
- KEENEY MFG Metal Repair Tape 50Yd (240225)
- FLEX SEAL Flex Seal Spray, Clear, 17 oz (FSMAXCLR24)
- SP SCIENCEWARE Label Tape, Green, 1/2 in., PK6 (F13482-0050)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13480-0100)
- SP SCIENCEWARE Label Tape, Green, 3/4 in., PK4 (F13482-0075)
- SP SCIENCEWARE Label Tape, White, 1/2 in., PK6 (F13483-0050)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13485-0100)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13490-0100)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- Sp Scienceware Masking Tapes