Shop All Masking Tapes
Sp Scienceware
Label Tape, Orange, 1 in., PK3
Mfr # F13488-0100
Zoro # G7876486
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Length 40 yd
- Material Flat Back
- Tensile Strength 31 lb./in. of Width
- Thickness 6.30 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # F13488-0100
- Zoro # G7876486
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 40 yd |
Width | 1 in |
Length | 40 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 40 yd |
Description
Adhesion to Steel 50 oz/in, Tape Brand Bel-Art Products, Clean Removal Time Not Rated, Common Industry General Maintenance & Repair, Light Applications, Indoor Only, Imperial Tape Length 40 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 315 Degrees F, Minimum Tape Performance Temperature -112 Degrees F, Continuous Roll, Series Write-On(TM), Tape Adhesive Material Rubber, Tape Backing Material Paper, General Purpose Masking Tape, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI Quad Clear Polymer Window and Door Sealant 9 oz (2445634)
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- DEVCON Plastic Steel Liquid (B) 4 lb (10220)
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13485-0075)
- SP SCIENCEWARE Label Tape, Red, 1 in., PK3 (F13484-0100)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13480-0100)
- SP SCIENCEWARE Label Tape, Blue, 1 in., PK3 (F13487-0100)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13490-0100)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13483-0075)
- 3M General Use Masking Tape, 12"x60 yd. (201+)
- Sp Scienceware Masking Tapes