Shop All Anti-slip tapes, Treads & Stair Nosings
Sp Scienceware
Label Tape, 3/4 In W x 45 ft. L, PK3
Mfr # F13462-0300
Zoro # G7972964
original price:
$26.13
8% off
new price: $23.85
/pk 3, $7.95/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 13.7m
- Material Paper With Rubber Resin
- Color Green/Yellow/White
- Tape Color Green, White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13462-0300
- Zoro # G7972964
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 13.7m |
Roll Length | 45 ft |
Imperial Tape Length | 45 ft |
Imperial Tape Width | 2 in |
Details
Item | Write-On Label Tape |
Material | Paper With Rubber Resin |
Color | Green/Yellow/White |
Tape Color | Green, White, Yellow |
Tape Format | Continuous Roll |
Retroreflective Grade | Not Retroreflective |
Pattern | Solid |
Legend | No Legend |
Safety Tape Color | Green, White, Yellow |
Die Cut Shape | Continuous Roll |
Product Form | Continuous Roll |
Glow In The Dark | No |
Tape Backing Material | Paper |
Description
Label Tape, Continuous Roll, Solid, Green, White, Yellow, 2 in, 45 ft, Paper, Legend No Legend, Glow In The Dark No, Retroreflective Grade Not Retroreflective, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XL (CM2010)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 150)
- N-FERNO BY ERGODYNE L Navy Insulated Freezer Jacket (6476)
- BLACK SWAN Caution Tape 3" X 1000' (15360)
- ZORO SELECT Anti-Slip Stair Tread, 48 in.L x 12 in. W (61G13122-TRD48)
- CONDOR Anti-Slip Cleat, 6 in x 2 ft., PK10 (GRAN13545)
- MIGHTY LINE Floor Marking Tape, Roll, White, Solid, PVC (3RW)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- INCOM Marking Tape, Striped, Red/White, 3" W (VHT311)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (6RWCHVRED)
- Sp Scienceware Anti-slip tapes, Treads & Stair Nosings