Shop All Adhesive Primers, Activators and Removers
This Product is Discontinued
Sp Scienceware
Label Remover, Clear, Spray Pump (Discontinued)
Mfr # F17077-0000
Zoro # G4894456
This Product is Discontinued
Key Features
- Type Label Adhesive Solvent
- Base Type Label Adhesive Solvent
- Color Clear
- Application Label Adhesive Remover
- Container Type Spray Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F17077-0000
- Zoro # G4894456
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Size | 2 oz. |
Details
Item | Label Remover |
Type | Label Adhesive Solvent |
Base Type | Label Adhesive Solvent |
Color | Clear |
Application | Label Adhesive Remover |
Container Type | Spray Pump |
Specific Gravity | 0.772 |
Flash Point (F) | 100.4 Degrees to 104 Degrees |
VOC (%) | 0 |
Net Weight (Oz.) | 2 |
Base | Flat |
Features | Includes (20) Lint-Free 4 in Square Wipes |
Primary Applications | Label Adhesive Remover |
Description
Label Remover, Container Type Spray Pump, Specific Gravity 0.772, Base Type Label Adhesive Solvent, Flash Point (F) 100.4 Degrees to 104 Degrees , Primary Applications Label Adhesive Remover, Base Flat, Features Includes (20) Lint-Free 4 in Square Wipes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.