Shop All Pens
Sp Scienceware
Lab Wet Surface Pen, Inka
Mfr # F13382-0000
Zoro # G4649784
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Pen Cushion No
- Pen Grip None
- Barrel Material Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13382-0000
- Zoro # G4649784
- Country of Origin United States
- Category Pens
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Pen |
Pen Cushion | No |
Pen Grip | None |
Barrel Material | Metal, Plastic |
Includes Pen Cushion | Cushion Not Included |
Series | Bel-Art - SP Scienceware |
Pen Cap | Retractable |
Pen Tip | 2.25 mm |
Pen Ink Color | Black |
Marker Cap | Retractable |
Description
All-Weather Pen, Pen Tip 2.25 mm, Barrel Material Metal, Plastic, Pen Grip None, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Bel-Art - SP Scienceware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK NinjaFlex Sapphire 1.75Mm 2Kg (3DNF0217520)
- FIVE STAR Reinforced Filler Paper Plus Study App, 3-Hole, 8.5 x 11, College Rule, 80PK (170102)
- AVERY Avery® Ready Index® Table of Contents Dividers 11129, 31-Tab Set (7278211129)
- PICASSOTILES Magnetic Marble Run, 71-Piece Set (PTG71)
- SP SCIENCEWARE Pen Holder, Pk3 (F13373-0000)
- UNIVERSAL PRODUCTS Universal Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black Ink, Silver Barrel, Dozen (39720)
- PILOT Pen, Precise, V7, Rt, 0.7Mm, Rd, PK12 (26069)
- PRECISE Rolling Ball Pens, Retractable, 0.5mm Tip, 7/PK, AST PK (PIL26095)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Blue Ink/Barrel, PK12 (60705)
- ZEBRA PEN Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12 (21920)
- PENTEL Stick Ballpoint Pen, .7mm, Black Ink, PK24 (BK90ASW2)
- Sp Scienceware Pens