Shop All Pipe Thread Sealant Tape
Sp Scienceware
Lab Thread Tape, 1/2 In. W, 300 In. L, PK3
Mfr # F24020-0000
Zoro # G8081927
original price:
$30.35
10% off
new price: $27.29
/pk 3, $9.10/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sealing Small Aperatures, Conform to Irregularities of Surfaces, Threads and Joints of all Types, Eliminates Need for Lubricants and Vacuum Grease
- Thickness 0.0025 in
- Color White
- Backing Material PTFE
- Overall Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F24020-0000
- Zoro # G8081927
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 25 ft |
Overall Width | 1/2 in |
Length | 300 in |
Width | 1/2 in |
Overall W x L | 1/2 in x 25 ft |
Details
Item | Thread Sealant Tape |
Application | Sealing Small Aperatures, Conform to Irregularities of Surfaces, Threads and Joints of all Types, Eliminates Need for Lubricants and Vacuum Grease |
Thickness | 0.0025 in |
Color | White |
Backing Material | PTFE |
Color Family | White |
Maximum Operating Temperature | 500 Degrees F |
mil Thickness | 2.5 mil |
Operating Temperature Range | -250 Degrees F to 500 Degrees F |
Minimum Operating Temperature | -250 Degrees F |
Brand & Series | SP SCIENCEWARE |
Tape Type | Pipe Thread Sealant Tape |
Description
Thread Sealant Tape, Overall Width 1/2 in, Overall Length 25 ft, Minimum Operating Temperature -250 Degrees F, Maximum Operating Temperature 500 Degrees F, Color White, Tape Type Pipe Thread Sealant Tape, Backing Material PTFE, Thickness 0.0025 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Wood Glue, 16 fl oz, Bottle, II Premium (5004)
- SUREBONDER Glue Stick, Tan, 1-3/4" D x 1-3/4", PK280 (P-701)
- HENRY Henry 237 AcoustiGum Acoustical Ceiling Tile Adhesive 4 GAL (237 4 GAL)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Professional Grade, Rubber Handle, 17:1 (571164)
- TEADIT Joint Sealant, Expanded PTFE, 3/8" x 25 ft. (SL24B.25.38)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 3/4 In. W, 520 In. L (46150)
- AA THREAD White 1/2 in. W X 260 in. L Thread Seal Tape (01440031)
- 3M Ribbon Sealant, 1/2"x1/8"x50 ft., PK18 (WTHRBAN)
- TEADIT Joint Sealant, Expanded PTFE, 3/8" x 50 ft. (SL24B.50.38)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 15 FT. L (28020)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 150 ft. L (SX0000-0500-0150)
- Sp Scienceware Pipe Thread Sealant Tape