Shop All Tweezers Sets
Sp Scienceware
Lab Forcep, Poly, PK6
Mfr # F37920-0000
Zoro # G4332937
product price: $13.79
/pk 6, $2.30/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Product Type Forcep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F37920-0000
- Zoro # G4332937
- Country of Origin Denmark
- Category Tweezers Sets
Details
Item | Forcep |
Material | polypropylene |
Product Type | Forcep |
Description
Forcep, Product Type Forcep, Material Polypropylene, Material Grade Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 3 In. (3128KA)
- CROWN TOOLS 3/4 Inch Oval Skew Chisel (24130)
- MILWAUKEE TOOL 27/64" Thunderbolt Black Oxide Drill Bit (48-89-2733)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y595)
- SP SCIENCEWARE Steel Lab Forceps, PK2 (H37937-0000)
- PROSKIT Tweezer Set, 4pc (900-204)
- AVEN Tweezer Set, Artis, w/ Travel Case, 9 pcs. (18480ARS)
- ZORO SELECT Tweezer Set, Plastic Pouch, 5 Pc (18.473)
- KNIPEX Tweezers Set, 5 pc Stainless Steel Tweez (92 00 01 ESD)
- SEGOMO TOOLS 4 Piece Stainless Steel Flat, Angled, Pointed & Slant Tip Eyebrow Twe (T08010)
- AVEN Tweezer Set, Plastic Pouch, 6 Pc (18472)
- Sp Scienceware Tweezers Sets