Shop All Bottles & Jars
Sp Scienceware
Hydrometer Jar, 245mL, PCEA1
Mfr # H17817-0000
Zoro # G4679202
original price:
$65.59
5% off
new price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 245mL
- Height 12"
- Autoclavable No
- Closure Material Not Included
- Labware Height - Metric 30.5 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H17817-0000
- Zoro # G4679202
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 12" |
Labware Height - Metric | 30.5 cm |
Labware Height - English | 12 in |
Diameter | 1.625 in |
Description
Hydrometer Jar, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Special Features Unbreakable Pc W/ Removable Pe Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Vinyl Handle Micro Lab Flat Spoon Spatula 8" (A2Z-ZR121)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- STORAGE BATTERY SYSTEMS Red Digital Hydrometer, 41 to 104 deg.F (SBS-2003)
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- SP SCIENCEWARE Red Wash Bottle 16 oz., 4 Pack (F11816-0001)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Yellow, PK4 (F11716-0008)
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- SP SCIENCEWARE Bottle, Dispensing, 60mL, PK12 (F11637-0002)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0622)
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- Sp Scienceware Bottles & Jars