Shop All Graduated Cylinders
Sp Scienceware
Graduated Cylinder, 25mL, PP, Translucent
Mfr # F28453-0000
Zoro # G2999179
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Capacity - Metric 25 mL
- Graduation Subdivisions 0.5 mL
- Graduation Range 1 to 25mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F28453-0000
- Zoro # G2999179
- Country of Origin United States
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 19 cm |
Height | 7-1/2" |
Labware Height - English | 7.5 in |
Diameter | 5/8 in ID |
Details
Labware Basic Material | Plastic |
Labware Body Material | Polypropylene |
Labware Capacity - Metric | 25 mL |
Graduation Subdivisions | 0.5 mL |
Graduation Range | 1 to 25mL |
Autoclavable | Yes |
Special Features | Chemically Resistant and Steam Autoclavable at 121 Degrees C, Non-Wetting |
Labware Capacity - English | 0.85 oz |
Labware Clarity | Translucent |
Color | Translucent |
Labware Body Color | Clear |
Capacity | 25ml |
Item | Graduated Cylinder |
Material of Construction | polypropylene |
Description
Graduated Cylinder, Autoclavable Yes, Special Features Chemically Resistant and Steam Autoclavable at 121 Degrees C, Non-Wetting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Storage Rack, Neutral, Accessory, PK6 (150014)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Ps, Pg, PK500 (6253)
- LAB SAFETY SUPPLY Swab, Foam, Pointed Tip, PK100 (22CW82)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- SP SCIENCEWARE Graduated Cylinder, 250mL, Clear (F28694-0000)
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- SP SCIENCEWARE Graduated Pitcher, 500mL, PP, Translucent (F28990-0000)
- SP SCIENCEWARE Graduated Cylinder, 100mL, Polypropylene, (F28455-0000)
- SP SCIENCEWARE Graduated Cylinder, 10mL, PP, Translucent (F28452-0000)
- SP SCIENCEWARE Graduated Cylinder, 25mL, 0.5mL (F28691-0000)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, Polypropylene (9L458)
- Sp Scienceware Graduated Cylinders