Shop All Graduated Cylinders
Sp Scienceware
Graduated Cylinder, 250mL, Clear
Mfr # F28694-0000
Zoro # G1871296
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polymethylpentene (PMP)
- Labware Capacity - Metric 250 mL
- Graduation Subdivisions 2 mL
- Graduation Range 6 to 250mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F28694-0000
- Zoro # G1871296
- Country of Origin United States
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 32.5 cm |
Diameter | 1.5 in ID |
Height | 12.8" |
Labware Height - English | 12.8 in |
Details
Labware Basic Material | Plastic |
Labware Body Material | Polymethylpentene (PMP) |
Labware Capacity - Metric | 250 mL |
Graduation Subdivisions | 2 mL |
Graduation Range | 6 to 250mL |
Autoclavable | Yes |
Special Features | Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C |
Labware Body Color | Clear |
Labware Clarity | Transparent |
Capacity | 250ml |
Labware Capacity - English | 8.5 oz |
Material of Construction | Polymethylpentene |
Item | Graduated Cylinder |
Color | clear |
Description
Graduated Cylinder, Autoclavable Yes, Special Features Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE 7" 5 Diopter LED Magnifier (ML7-5D-30)
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- HEATHROW SCIENTIFIC Circular Lead Ring, Vinyl Coat, 250-1000mL (HS8882B)
- SP SCIENCEWARE Graduated Cylinder, 50mL, PP, Translucent (F28454-0000)
- SP SCIENCEWARE Graduated Cylinder, 25mL, 0.5mL (F28691-0000)
- SP SCIENCEWARE Graduated Pitcher, 500mL, PP, Translucent (F28990-0000)
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- SP SCIENCEWARE Graduated Cylinder, 100mL, Clear (F28693-0000)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 1000mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8331000)
- Sp Scienceware Graduated Cylinders