Shop All Graduated Cylinders
Sp Scienceware
Graduated Cylinder, 10mL, PP, Translucent
Mfr # F28452-0000
Zoro # G2999197
original price:
$6.19
9% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Capacity - Metric 10 mL
- Graduation Subdivisions 0.1 mL
- Graduation Range 0.2 to 10mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F28452-0000
- Zoro # G2999197
- Country of Origin United States
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 14.5 cm |
Height | 5-3/4" |
Labware Height - English | 5.7 in |
Diameter | 1/2 in ID |
Body Diameter - Metric | 15.24 mm |
Description
Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.1 mL, Graduation Increments - English 0.003 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 0.2 mL, Body Diameter - Metric 15.24 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Polypropylene (9WGF7)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0005)
- SP SCIENCEWARE Graduated Cylinder, 100mL, Polypropylene, (F28455-0000)
- SP SCIENCEWARE Graduated Cylinder, 50mL, PP, Translucent (F28454-0000)
- SP SCIENCEWARE Graduated Cylinder, 250mL, Clear (F28694-0000)
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- SP SCIENCEWARE Graduated Cylinder, 25mL, 0.5mL (F28691-0000)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Glass, Clear, PK12 (5YHX9)
- Sp Scienceware Graduated Cylinders