Shop All Graduated Cylinders
Sp Scienceware
Graduated Cylinder, 10mL, 0.1mL
Mfr # F28690-0000
Zoro # G2381727
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polymethylpentene (PMP)
- Labware Capacity - Metric 10 mL
- Graduation Subdivisions 0.1 mL
- Graduation Range 0.3 to 10mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F28690-0000
- Zoro # G2381727
- Country of Origin United States
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 14.5 cm |
Labware Height - English | 5.7 in |
Height | 5.7" |
Diameter | 0.45 in ID |
Details
Labware Basic Material | Plastic |
Labware Body Material | Polymethylpentene (PMP) |
Labware Capacity - Metric | 10 mL |
Graduation Subdivisions | 0.1 mL |
Graduation Range | 0.3 to 10mL |
Autoclavable | Yes |
Labware Clarity | Transparent |
Labware Capacity - English | 0.34 oz |
Item | Graduated Cylinder |
Capacity | 10ml |
Color | clear |
Special Features | Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C |
Labware Body Color | Clear |
Material of Construction | Polymethylpentene |
Description
Graduated Cylinder, Autoclavable Yes, Special Features Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 (6FAH9)
- LOVIBOND Molybdenum HR 3 PP, 10 ml 100 ct (530770)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- SP SCIENCEWARE Graduated Pitcher, 500mL, PP, Translucent (F28990-0000)
- SP SCIENCEWARE Graduated Cylinder, 100mL, Polypropylene, (F28455-0000)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- SP SCIENCEWARE Graduated Cylinder, 50mL, PP, Translucent (F28454-0000)
- SP SCIENCEWARE Graduated Cylinder, 100mL, Clear (F28693-0000)
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- Sp Scienceware Labware