Shop All Graduated Cylinders
Sp Scienceware
Graduated Cylinder, 100mL, Clear
Mfr # F28693-0000
Zoro # G2381690
original price:
$13.20
15% off
new price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polymethylpentene (PMP)
- Labware Capacity - Metric 100 mL
- Graduation Subdivisions 1 mL
- Graduation Range 2 to 100mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F28693-0000
- Zoro # G2381690
- Country of Origin United States
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 25.4 cm |
Diameter | 1.0 in ID |
Labware Height - English | 10 in |
Height | 10" |
Details
Labware Basic Material | Plastic |
Labware Body Material | Polymethylpentene (PMP) |
Labware Capacity - Metric | 100 mL |
Graduation Subdivisions | 1 mL |
Graduation Range | 2 to 100mL |
Autoclavable | Yes |
Labware Clarity | Transparent |
Capacity | 100mL |
Labware Capacity - English | 3.4 oz |
Special Features | Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C |
Labware Body Color | Clear |
Item | Graduated Cylinder |
Material of Construction | Polymethylpentene |
Color | clear |
Description
Graduated Cylinder, Autoclavable Yes, Special Features Non-Wetting Eliminates Concave Meniscus, Steam Autoclavable To 121 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FTR ENTERPRISES KimWipes Push-Up Dispenser (246700)
- ADVANTECH Pan, Brass, 12 In Dia, 3 1/2 In D (PB12F)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- YARD RIGHT Soil Doctor Ziplime Organic Dolomite Lime 5000 sq ft 30 lb (54051101)
- SP SCIENCEWARE Graduated Cylinder, 10mL, PP, Translucent (F28452-0000)
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- SP SCIENCEWARE Graduated Cylinder, 25mL, 0.5mL (F28691-0000)
- SP SCIENCEWARE Graduated Pitcher, 500mL, PP, Translucent (F28990-0000)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- Sp Scienceware Graduated Cylinders