Shop All Beakers & Pitchers
Sp Scienceware
Graduated Beaker, 2000mL, Polypropylene
Mfr # F26217-0000
Zoro # G0277210
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 0.5 gal
- Labware Capacity - Metric 2,000 mL
- Color Translucent
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F26217-0000
- Zoro # G0277210
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 7.3 in |
Outside Dia. | Bottom OD 133.4mm |
Labware Inside Dia. - Metric | 134.6 mm |
Labware Outside Dia. - Metric | 165.1 mm |
Labware Inside Dia. - English | 5.3 in |
Labware Outside Dia. - English | 6.5 in |
Labware Height - Metric | 185.4 mm |
Height | 7-1/4" |
Description
Graduated Beaker, Beaker Type Low Form, Autoclavable Yes, Special Features Griffin Low Form Beakers are Chemical Resistant, Microwavable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Wooden Handle Lab Spatula, 4" Offset Bayonet Blade, 8" Total Length (A2Z-ZR127)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK10 (QT-10)
- SP SCIENCEWARE Graduated Beaker, 100mL, Polyprop, PK12 (F26211-0000)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- SP SCIENCEWARE Stabilizer Ring, Red, 125 to 500mL (F18307-0005)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Bggd, Rose, PK24 (H208BG-10)
- Sp Scienceware Beakers & Pitchers