Shop All Beakers & Pitchers
Sp Scienceware
Graduated Beaker, 150mL, Polyprop, PK12
Mfr # F26212-0000
Zoro # G0277168
product price: $82.79
/pk 12, $6.90/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 0.15 qt
- Color Translucent
- Labware Capacity - Metric 150 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F26212-0000
- Zoro # G0277168
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Height | 3" |
Labware Height - English | 3 in |
Labware Outside Dia. - Metric | 73.7 mm |
Labware Inside Dia. - English | 2.3 in |
Labware Inside Dia. - Metric | 58.4 mm |
Labware Height - Metric | 76.2 mm |
Labware Outside Dia. - English | 2.9 in |
Outside Dia. | Bottom OD 58.4mm |
Description
Graduated Beaker, Beaker Type Low Form, Autoclavable Yes, Special Features Griffin Low Form Beakers are Chemical Resistant, Microwavable, Sterile/Non-Sterile Non-Sterile, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 20mL Luer Lock, PK50 (MLB20)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- OMNI INTERNATIONAL Bead Kit, Size 2mL (19-628)
- DYNALON Jar Wide Mouth 250 Ml Pp, Pk10 (421145)
- SP SCIENCEWARE Giant Polypropylene Beaker, 10L Capacity (F26219-0010)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- SP SCIENCEWARE Graduated Beaker, 100mL, Polyprop, PK12 (F26211-0000)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- Sp Scienceware Labware