Shop All Lab and Clean Room Gloves
Sp Scienceware
Gloves, 18.5 in, PR 1, PR
Mfr # H13201-0001
Zoro # G8046726
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Cotton Terry Cloth
- Cuff Gauntlet
- Application Heat Resistant Up To 232 Degrees C
- Length 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # H13201-0001
- Zoro # G8046726
- Country of Origin Canada
- Category Lab and Clean Room Gloves
Dimensions
Length | 18 1/2 in |
Glove Size | Universal |
"Size - Numeric | Universal |
Size- Numeric | Non-Sterile |
Details
Item | Gloves |
Color | Orange |
Material | Cotton Terry Cloth |
Cuff | Gauntlet |
Application | Heat Resistant Up To 232 Degrees C |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Texture Location | Fully |
Sterile/Non-Sterile | Non-Sterile |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Valve Plug, Miller C50 Air Regulator (272735)
- JJ KELLER Labor Law Poster, Federal Labor Law (37994)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, PR (VP9673XL)
- ALLEGRO INDUSTRIES Head Sock, WT:2 Lb. EA, UPC # 7, PK12 (1410-12)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- SP SCIENCEWARE Glove and Sleeve, Neoprene, Size 10 In., PR (H50029-0000)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 (514310)
- HONEYWELL NORTH NorthFlex Light Task ESD AntiStatic Conductive Gloves with Polyurethane Palm (NF15ESD/10XL)
- HONEYWELL Glovebox Glove, 10-1/2 Size, 32" L, PR (8Y3032A/10H)
- ANSELL R-Chem Impct Glove, Shrt Cuff, 35cm, M/L, PR (074-10)
- Sp Scienceware Lab and Clean Room Gloves