Shop All Fume Hoods
Sp Scienceware
Glovebox, 13 L x 27 W x 22 In
Mfr # H50028-2001
Zoro # G7983787
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 22 in
- Overall Width 16 in
- Overall Length 27 in
- Height 22 in
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H50028-2001
- Zoro # G7983787
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 22 in |
Overall Width | 16 in |
Overall Length | 27 in |
Height | 22 in |
Width | 27 in |
Length | 13 in |
Opening Size | 6 in, 8 in |
Details
Item | Glove Box |
Material | LDPE |
Number of Ports | 2 |
Includes | Gloves, Portable Gas Ports |
Product Type | Glove Box |
Description
Glove Box, Number of Ports 2, Opening Size 6 in, 8 in, Material LDPE, Length 13 in, Width 27 in, Height 22 in, Includes Gloves, Portable Gas Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT50)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., PP (49H033)
- LAMOTTE Test Strip, Chlorine, 0 to 5 PPM, PK50 (2979)
- HEATHROW SCIENTIFIC Circular Lead Ring, Vinyl Coat, 250-1000mL (HS8882B)
- SP SCIENCEWARE Fume Hood, Polyethylene, 20" W x 42" L x 30" H (H50000-0003)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- AIR VENT Fan Attic Gable Wcga (53315)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Sp Scienceware Laboratory Hoods & Enclosures