Shop All Lab and Clean Room Gloves
Sp Scienceware
Glove and Sleeve, Neoprene, Size 10 In., PR
Mfr # H50029-0000
Zoro # G8162551
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Cuff 6" dia.
- Size 10
- Application Safeguards Against Gas, Liquid Or Solid Substance Penetrants
- For Use With Mfr. No.F500300000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # H50029-0000
- Zoro # G8162551
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Size | 10 |
Size - Numeric | 10 |
"Size - Numeric | 10 |
Details
Item | Shoulder Length Gloves |
Material | Neoprene |
Cuff | 6" dia. |
Application | Safeguards Against Gas, Liquid Or Solid Substance Penetrants |
For Use With | Mfr. No.F500300000 |
Description
Shoulder Length Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overshoes, Men, M, Pull On, Blk, PVC, PR (8601000)
- 3M Clear Tekk Protection Professional Faceshield (90028-80025T)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, L (F550512405L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK (34-824/M)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- CONDOR Antistatic Glove, M, Nylon/Copper Fiber, PR (19L040)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, XL, 4 mil, PK100 (CE412W/XL)
- CONDOR Antistatic Glove, 2XL, PR (19L043)
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 (514310)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- Sp Scienceware Gloves & Hand Protection