Shop All Pens
Sp Scienceware
Glascribe Pen, Retractable, Fine
Mfr # H44150-0000
Zoro # G7976997
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size Fine
- Barrel Color Black
- Pen Grip None
- Features Tungsten Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H44150-0000
- Zoro # G7976997
- Country of Origin United States
- Category Pens
Dimensions
Point Size | Fine |
Details
Pen Type | Retractable |
Barrel Color | Black |
Pen Grip | None |
Features | Tungsten Carbide Tip |
Item | Glascribe Pen |
Includes | Pocket Clip |
Barrel Material | Plastic |
Point Type | Fine |
Pen Cushion | No |
Grip | Smooth |
Includes Pen Cushion | No |
AccessoryType | Glascribe Pen |
For Use With | Laboratory Glassware |
Accessory Type | Glascribe Pen |
Description
Glascribe Pen, Accessory Type Glascribe Pen, For Use With Laboratory Glassware, Special Features Not Applicable, Includes Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, Classf, Lg, 2Pktdiv, Be Pk (SMD19081)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", YW (SMD81852)
- XEROX XEROX WC COMP. 4250/4260 BLK (106R01409)
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- SP SCIENCEWARE Pen Holder, Pk3 (F13373-0000)
- PILOT Pilot® Refill For Dr. Grip Center Of Gravity Pen, Medium, Black Ink, 2/Pack (77271)
- ZEBRA PEN Ballpoint Pen, RT, Medium, Black, PK12 (22210)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Vt (BL77V)
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black/Clear, PK50 (GSME509BK)
- UNI-BALL Signo 207 Gel Pen, 0.7mm, Purple Ink, Smoke/Black/Purple Barrel, PK12 (70221)
- REDIFORM Pen, Ballpoint, Slider Basic, Medium Line Width, 10/PK, Blue 10PK (RED151103)
- Sp Scienceware Pens