Shop All Test Tubes & Culture Tubes
Sp Scienceware
Gas Dispersion Tube, PK4
Mfr # F13691-0000
Zoro # G8199581
product price: $70.99
/pk 4, $17.75/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Gas Tube
- Length 12"
- Labware Outside Dia. - Metric 2.54 cm
- Labware Length - Metric 30.5 cm
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F13691-0000
- Zoro # G8199581
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 12" |
Labware Outside Dia. - Metric | 2.54 cm |
Labware Length - Metric | 30.5 cm |
Outside Dia. | 1" |
Labware Length - English | 12 in |
Body Diameter - Metric | 25.4 mm |
Overall Height - Metric | 305 mm |
Details
Labware Tube Type | Gas Tube |
Item | Gas Dispersion Tube |
Color | Translucent |
Labware Basic Material | Plastic |
Labware Body Material | LDPE |
Autoclavable | No |
Special Features | Suitable for Insertion into Small Openings |
Labware Body Color | White |
Material of Construction | polypropylene |
Temp. Range (C) | -100 Degrees to 80 Degrees C |
For Use With | Reaction Vessels |
Temp. Range (F) | -148 Degrees to 176 Degrees F |
Sterile/Non-Sterile | Non-Sterile |
Body Material | LDPE |
Body Color | White |
Tube Type | Gas Tube |
Basic Material | Plastic |
Description
Gas Dispersion Tube, Body Diameter - Metric 25.4 mm, Overall Height - Metric 305 mm, Body Material LDPE, Tube Type Gas Tube, Body Color White, For Use With Reaction Vessels, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Suitable for Insertion into Small Openings, Basic Material Plastic, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 6 oz., One Touch (35309)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- GLOBE SCIENTIFIC Snap Cap, Clear, Polyethylene, PK1000 (118120)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120030)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- CELLTREAT CAP ONLY, Green Screw Top Micro Tube Grip Cap W/O-Ring, Non-sterile (230840G)
- SYNTHWARE TUBE, STORAGE, HIGH VACUUM VALVE, 50mL, 0-8mm, 28X120mm. (F580850)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK750 (6156)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PP, PK500 (110178)
- Sp Scienceware Test Tubes & Culture Tubes