Shop All Lab Funnels
Sp Scienceware
Funnel, Powder, 100mm, PK6
Mfr # H14660-0100
Zoro # G7983367
product price: $26.99
/pk 6, $4.50/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Addition
- Stem OD - English 0.56 in to 0.81 in
- Stem OD - Metric 1.4cm to 2.1cm
- Stem Length - English 1.06 in
- Stem Length - Metric 2.6 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H14660-0100
- Zoro # G7983367
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 1.06 in |
Stem Length - Metric | 2.6 cm |
Labware Height - English | 3.25 in |
Labware Height - Metric | 8.3 cm |
Overall Height | 3.82" |
Stem Length | 095" |
Description
Powder Funnel, Laboratory Funnel Type Addition, Funnel Material Polypropylene, Autoclavable Yes, For Use With Transferring Powders, Stem Length - Metric 2.6 cm, Includes Closure No, Special Features Large Bore Stem Minimizes Bridging of Powder, Steam Autoclavable at 121 Degrees C, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Safety Lab Stand (A110)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35272)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- SP SCIENCEWARE Funnel, Powder, Large, Polyethylene (H14684-0000)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 1000Ml (SF149-1000)
- SP BEL-ART Polypropylene Drum and Carboy Funnels, T (H14712-0350)
- ZORO SELECT Filter Funnel, 40mL, PK50 (OP-6603-12)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ADVANTEC MFS Silicone Rubber Stoppers, #8b (311008)
- ROCKER SCIENTIFIC CO LTD Magnetic Filter Funnel (short stem), 500mL, 47mm (200510-01)
- Sp Scienceware Labware