Shop All Lab Mixing Accessories
Sp Scienceware
Funnel, Long Stem, 70mm, Polypropylene, PK6
Mfr # F14671-0000
Zoro # G8107242
product price: $21.85
/pk 6, $3.64/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Funnel
- For Use With Takes 110/125mm Filter Paper
- Labware Height - Metric 13.6 cm
- Labware Capacity - English 2.5 oz
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F14671-0000
- Zoro # G8107242
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Labware Height - Metric | 13.6 cm |
Stem Length | 70mm |
Labware Height - English | 5.375 in |
Overall Height | 134mm |
Stem Length - English | 3.06 in |
Stem Length - Metric | 7.8 cm |
Description
Long Stem Funnel, Laboratory Funnel Type Addition, Funnel Material Polypropylene, Autoclavable Yes, For Use With Takes 110/125mm Filter Paper, Stem Length - Metric 7.8 cm, Includes Closure No, Special Features Heavy-Duty, Long Stem. Steam Autoclavable at 121 Degrees C, Smooth Walls with External Ribs to Prevent Air Lock, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle, 12ml, Glass, Clear, PK24 (15145-2540)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-10)
- JAECE Foam Biopsy Pads, PK1000 (BP-1001)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- SP SCIENCEWARE MAG STIRRER LRG VOL 2.5-55 GAL (F37028-0001)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- Sp Scienceware Lab Mixing & Blending