Shop All Lab Mixing Accessories
Sp Scienceware
Funnel, Buchner, 315ml, Polypropylene
Mfr # H14603-0000
Zoro # G8236681
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Funnel
- For Use With Also Use with Our Vac-Ring Filter Seal H38959-0000 for Quick Filter Set Up, Use with 90mm Diameter Filter Paper
- Labware Capacity - Metric 315 mL
- Stem Length - Metric 7.6 cm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # H14603-0000
- Zoro # G8236681
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Stem Length - Metric | 7.6 cm |
Stem Length - English | 3 in |
Stem Length | 3" |
Labware Height - English | 7 in |
Labware Height - Metric | 17.8 cm |
Overall Height | 6.86" |
Description
Buchner Funnel, Laboratory Funnel Type Buchner, Funnel Material Polypropylene, Autoclavable Yes, For Use With Also Use with Our Vac-Ring Filter Seal H38959-0000 for Quick Filter Set Up, Use with 90mm Diameter Filter Paper, Stem Length - Metric 7.6 cm, Includes Closure No, Special Features Easy to Clean with Perforated High Density Polyethylene Filter Plate, Perforations in Plate 0.45 in, Rim to Plate is 47mm. Steam Autoclavable at 121 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE SMART Reagent, Phosphate, 0 to 3 ppm, PK50 (3653-SC)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- EXTECH Salinity Meter, LCD, 1 Point, 1 yr. (EC170)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- SP SCIENCEWARE MAG STIRRER LRG VOL 2.5-55 GAL (F37028-0001)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- CAFRAMO Shaft (A722)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- Sp Scienceware Lab Mixing & Blending