Shop All Lab Mixing Accessories
Sp Scienceware
Funnel, 60mL, PK12
Mfr # H14781-0000
Zoro # G8094484
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Variety of Lab Applications
- Shape Funnel
- Stem OD - Metric 1.1cm to 1.4cm
- Autoclavable Yes
- Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # H14781-0000
- Zoro # G8094484
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Labware Height - Metric | 6.6 cm |
Stem Length - English | 0.75 in |
Stem Length - Metric | 1.9 cm |
Labware Height - English | 2.625 in |
Description
Funnel, Laboratory Funnel Type Addition, Funnel Material Polypropylene, Autoclavable Yes, For Use With Variety of Lab Applications, Stem Length - Metric 1.9 cm, Includes Closure No, Special Features Externally Ribbed, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- STERLITECH Nylon Membrane Filters, 0.8 Micron, 47mm, PK100 (NY0847100)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- SP SCIENCEWARE MAG STIRRER LRG VOL 2.5-55 GAL (F37028-0001)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- Sp Scienceware Lab Mixing Accessories