Shop All Lab Carboys & Jugs
Sp Scienceware
Funnel, 1.15 gal., Polypropylene, White
Mfr # H14712-0250
Zoro # G4067113
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length - Metric 9.1 cm
- Stem OD - Metric 2.3cm to 5.2cm
- Includes Closure No
- Labware Capacity - Metric 4.3 L
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H14712-0250
- Zoro # G4067113
- Country of Origin Germany
- Category Lab Carboys & Jugs
Dimensions
Stem Length - Metric | 9.1 cm |
Labware Height - English | 12.5 in |
Labware Height - Metric | 30.9 cm |
Overall Height | 12-1/2"/309mm |
Stem Length - English | 3.62 in |
Stem Length | 3.6"/91mm |
Description
Funnel, Laboratory Funnel Type Addition, Funnel Material Polypropylene, Autoclavable Yes, For Use With Carboy, Drum, Stem Length - Metric 9.1 cm, Includes Closure No, Special Features Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- TEXWIPE Technicloth Wipes, 9 x 9, PK300 (TX609)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6527)
- ZORO SELECT Faucet, PE/PP, 38mm, Translucent (405654)
- SP SCIENCEWARE Carboy, 5 Gallon, Polypropylene (F10794-0050)
- SP SCIENCEWARE Carboy, 2.5 Gallon, Polypropylene (F10794-0025)
- SP SCIENCEWARE Funnel, 3.78 gal., Polypropylene, White (H14712-0350)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208685-0010)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-128-1 Mechanic In A Bottle Gallon Jug (2-128-1)
- ZORO SELECT Funnel, Polypropylene, 150mm, Clear, PK2 (241754-0001)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- Sp Scienceware Lab Carboys & Jugs