Shop All Flowmeters
Sp Scienceware
Flow Indicator, Pin Wheel
Mfr # H19937-0002
Zoro # G8454695
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin Wheel
- Operating Temp. (F) Up to 147
- Connection Size 1/4 in
- Connection Type Barbed
- For Use With Fits Tubing ID 1/4 to 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sp Scienceware
- MFR # H19937-0002
- Zoro # G8454695
- Country of Origin United States
- Category Flowmeters
Dimensions
Connection Size | 1/4 in |
Overall Length | 51 mm |
Details
Item | Flow Indicator |
Type | Pin Wheel |
Operating Temp. (F) | Up to 147 |
Connection Type | Barbed |
For Use With | Fits Tubing ID 1/4 to 5/16 in |
Accessory Type | Flow Indicator |
Body Material | Polystyrene |
Flow Direction | Horizontal, Vertical |
Media Temperature - Minimum | 40 Degrees F |
Media Temperature -Maximum | 175 Degrees F |
For Media Type | Gas, Liquid |
Operating Pressure - Maximum | 10 psig |
Indicator Type | Rotor |
Description
Flow Indicator, Indicator Type Rotor, Body Material Polystyrene, Connection Size 1/4 in, Connection Type Barbed, Operating Pressure - Maximum 10 psig, Sight Material Not Applicable, Sight Diameter Not Applicable, Number of Windows Not Applicable, Flow Direction Horizontal, Vertical, Media Temperature - Minimum 40 Degrees F, Media Temperature -Maximum 175 Degrees F, Seal Material Not Applicable, For Media Type Gas, Liquid, Overall Length 51 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Circulating Pump, 1/8, 115V, Flange Connection (0011-BF4-J)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/17 hp, 115V, 1 Phase, Flange Connection (180203-686)
- RULE 3" Plug-In Utility Pump 12VDC No Switch Included (EV8000-100)
- DAYTON Hand Drum Pump, 3/4In FNPT (2RUK2)
- SP SCIENCEWARE Flow Indicator, Polycarbonate (H19935-0000)
- SP SCIENCEWARE Flow Indicator, Pin Wheel (H19937-0001)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005-HT)
- DWYER INSTRUMENTS Flowmeter, range 30-300 SCFH air (MMA-10)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-616-R)
- GEORG FISCHER SIGNET Panel Mount LCD Indicating Transmitter (3-9900-1P)
- SPONSLER 3/8IN TURBINE FLOW METER (SP3/8-GS-PHL-A-4X)
- Sp Scienceware Flowmeters