Shop All Flowmeters
Sp Scienceware
Flow Indicator, Pin Wheel
Mfr # H19937-0001
Zoro # G8234021
original price:
$28.95
new price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin Wheel
- Operating Temp. (F) Up to 147
- For Use With Fits Tubing ID 3/16 to 1/4 in
- Accessory Type Flow Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # H19937-0001
- Zoro # G8234021
- Country of Origin United States
- Category Flowmeters
Details
Item | Flow Indicator |
Type | Pin Wheel |
Operating Temp. (F) | Up to 147 |
For Use With | Fits Tubing ID 3/16 to 1/4 in |
Accessory Type | Flow Indicator |
Description
Flow Indicator, Inline, GPM Max. 10 LPM, Max. Pressure (PSI) 10, Connection Size (In.) 1/4 to 3/8 ID, Straight Tube Ends, Max. Temp. (F) 147, Length (In.) 2Housing Material PolystyreneChamber Material Polypropylene Paddle Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Tube, #5X Santoprene, PK2 (S4005X-2)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- DAYTON PTFE, PK3 (PPO7ZN001G)
- TACO Aquastat, Temperature (563-2)
- SP SCIENCEWARE Flow Indicator, Pin Wheel (H19937-0002)
- SP SCIENCEWARE Flow Indicator, Polycarbonate (H19935-0000)
- DWYER INSTRUMENTS Water Meter, 34Sl Water Mtr 10Gal Output (WRBT-A-C-03-10)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X15XQ9GMA)
- SANREX Calpote Uf Thyristor Power Regulator Thyristors And Scr (UF1-4075F)
- DWYER INSTRUMENTS Flowmeter, Range 2-10 Gph Water (VFA-42-BV)
- IFM Flowmeter, LED, 1/2" BSP, 16 bar, 110" L (SM6100)
- Sp Scienceware Flowmeters