Shop All Lab Adapters & Joints
Sp Scienceware
Fittings for Drying Tubes, PK12
Mfr # F19965-0000
Zoro # G8468591
product price: $19.59
/pk 12, $1.63/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fittings Drying Tube
- Outside Dia. 1/4"
- Special Features Serrated End,Extra Parts for Drying Tubes Mfg. No. F19960-0000, F19961-0000, F19962-0000
- Color Clear
- Material of Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F19965-0000
- Zoro # G8468591
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Outside Dia. | 1/4" |
For Tubing Outside Diameter | 3/4 in |
Details
Item | Fittings for Drying Tubes |
Type | Fittings Drying Tube |
Special Features | Serrated End,Extra Parts for Drying Tubes Mfg. No. F19960-0000, F19961-0000, F19962-0000 |
Color | Clear |
Material of Construction | Polypropylene |
Product Type | Fittings Drying Tube |
Autoclavable | No |
Material | Polypropylene |
Description
Fittings for Drying Tubes, USP Specification Not Applicable, Product Type Fittings Drying Tube, Type Fittings Drying Tube, Material Polypropylene, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable, For Tubing Outside Diameter 3/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- GLOBE SCIENTIFIC Filter Pipette Tip, Polypropylene, PK1920 (150915)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- WHIRL-PAK Sampling Bag, Clear, 184 oz., 20" L, PK100 (B01447)
- SP SCIENCEWARE Drying Tube, 4 in. x 3/4 in. Dia., PK12 (F19960-0000)
- SP SCIENCEWARE Sinker for Tubing (F32903-0102)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-05)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- CHEMGLASS Adapter, Filter (CG-1401-12)
- SYNTHWARE KIT, ORGANIC CHEMISTRY, 24/40 (K162440)
- Sp Scienceware Labware